Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Navy Blue Ceramic Table Lamp With White Drum Shade

  • Mfr # 524415

  • Zoro # G422373376


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue/White
Width
15 in
Assembly Required
Partial Assembly Needed
Application Type
No
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524415
Zoro #
G422373376
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Width
15 in
Depth
15 in

Details

Color
Navy Blue/White
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

This 28-inch navy blue ceramic table lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy ceramic and features a navy blue color. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 28-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.