Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Nickel Metal Buffet Lamp With White Empire Shade

  • Mfr # 524375

  • Zoro # G622368684


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Width
13 in
Assembly Required
Partial Assembly Needed
Color
White
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524375
Zoro #
G622368684
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Width
13 in
Height
28 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Item
Table Lamp
Application Type
No

Description

Embrace the good life with this hard working and stylish 28-inch nickel metal buffet lamp with white empire shade. A gorgeous nickel metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a empire shape and is made of fabric, which makes it a perfect choice. This candlestick style buffet table lamp offers a slender profile and will throw just the right amount of light. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 28-inch H x 13-inch W x 13-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.