Zoro Homepage

28" Nickel Metal Globe Table Lamp With White Empire Shade

  • Mfr # 524723

  • Zoro # G722351197


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Color
White
Application Type
No
Width
14 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524723
Zoro #
G722351197
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
14 in
Height
28 in

Details

Color
White
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This 28-inch nickel metal globe table lamp with white empire shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a nickel color. The white shade has a empire shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 28-inch H x 14-inch W x 14-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.