Zoro Homepage

28" Nickel Metal Table Lamp With Off White Empire Shade

  • Mfr # 524682

  • Zoro # G522373696


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Assembly Required
Partial Assembly Needed
Color
White
Width
13 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524682
Zoro #
G522373696
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
13 in
Height
28 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Commercial Use
No
Item
Table Lamp

Description

With this 28" nickel metal table lamp with off white empire shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of nickel metal. The off white shade has a empire shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28" H x 13" W x 18" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.