Zoro Homepage

28" Nickel Metal USB Table Lamp With White Shade

  • Mfr # 524757

  • Zoro # G522340551


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
12 in
Assembly Required
Partial Assembly Needed
Color
White
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524757
Zoro #
G522340551
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
28 in
Depth
16 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
White
Item
Table Lamp

Description

This 28-inch nickel metal usb table lamp with white shade is the perfect combination of design and function. The base of this lamp is a column made of metal finished in a nickel tone in a shiny and smooth finish. The white shade has a rectangular shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28-inch H x 12-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.