
28" Oak Three Drawer Dresser
Mfr # 534963
Zoro # G822373075
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Material
Manufactured Wood
Width
27.5 in
Height
27.04 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534963
Zoro #
G822373075
UPC #
-
Country of Origin
Colombia
Dimensions
Width
27.5 in
Height
27.04 in
Depth
16.34 in
Details
Application Type
Yes
Material
Manufactured Wood
Item
Dresser
Assembly Required
Full Assembly Needed
Description
This 28-inch oak three drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 27.04-inch H x 27.5-inch W x 16.34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.