This item is Discontinued.

Homeroots 28" Orange and Light Brown Tufted Genuine Leather Lounge Chair With Ottoman 636339

28" Orange and Light Brown Tufted Genuine Leather Lounge Chair With Ottoman (Discontinued)

  • Mfr # 636339
  • Zoro # G822362703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636339
Zoro #
G822362703
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28.3 in
Overall Depth
20.5 in
Overall Height
29 in

Details

Application Type
Yes
Color
Brown
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 28-inch orange and light brown tufted genuine leather lounge chair with ottoman adds a touch of panache to any set up. Built to last, this lounge set features a warm light walnut brown faux wood frame that is finished with terracotta orange genuine leather to give your room a great update. The mix of style, color, and button tufted leather adds a a touch of mid-century modern to your space. Perfect for relaxing after a long day, this heavy duty chair also features a swivel function and includes a comfy ottoman for the ultimate in relaxation. 29.00-inch h x 28.30-inch w x 20.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.