This item is Discontinued.

Homeroots 28" Red And Black Faux Leather Swivel Arm Chair 533950

28" Red And Black Faux Leather Swivel Arm Chair (Discontinued)

  • Mfr # 533950
  • Zoro # G622357909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533950
Zoro #
G622357909
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27.6 in
Overall Width
27.6 in
Overall Height
49 in

Details

Color
Red Black
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Fill your living room, bedroom, or office with fashionable seating options with this 28-inch red and black faux leather swivel arm chair. Built to last this arm chair is finished in solid red faux leather to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality metal, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. A swivel feature allows this chair to turn, adding versatility to your seating. 49-inch h x 27.6-inch w x 27.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.