28" Red And Brown Heavy Duty Plastic And Solid Wood Low Back Counter Height Bar Chair

  • Mfr # 520679

  • Zoro # G122356662


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Depth
19 in
Width
23 in
Application Type
Commercial
Assembly Required
Full Assembly Needed
Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520679
Zoro #
G122356662
UPC #
-
Country of Origin
China

Dimensions

Depth
19 in
Width
23 in
Height
47 in

Details

Application Type
Commercial
Seat Color
Red Brown
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

Comfort and design come together nicely in this 28-inch red and brown heavy duty plastic and solid wood low back counter height bar chair. Quality construction from brown solid wood combines with red plastic to give this stool a fresh and updated look. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 47-inch H x 23-inch W x 19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.