This item is Discontinued.

Homeroots 28" Rose And White Faux Fur Arm Chair 533846

28" Rose And White Faux Fur Arm Chair (Discontinued)

  • Mfr # 533846
  • Zoro # G222376195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533846
Zoro #
G222376195
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.6 in
Overall Height
31.5 in
Overall Width
27.9 in

Details

Color
Rose White
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Application Type
No

Description

Unique and decorative, this 28-inch rose and white faux fur arm chair will leave a lasting impression. This gorgeous solid color rose arm chair is masterfully upholstered in durable faux fur. Giving the chair stability and structure, the inner frame is constructed with high quality metal, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. 31.5-inch h x 27.9-inch w x 23.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.