
28" Rose Gold Metal Table Lamp With Clear Cylinder Shade
Mfr # 645961
Zoro # G422374373
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
28 in
Width
19.75 in
Application Type
Yes
Color
Rose Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645961
Zoro #
G422374373
UPC #
-
Country of Origin
China
Dimensions
Height
28 in
Width
19.75 in
Depth
7.25 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Rose Gold
Description
Truly a mix of design and functionality that doesn't compromise on style, this 28-inch rose gold metal table lamp with clear cylinder shade will be a great addition to your space. The base of this lamp is made of rose gold metal. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 28.00-inch h x 19.75-inch w x 7.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.