
28" Rose Gold Metal Table Lamp With Clear Cylinder Shade
Mfr # 646023
Zoro # G322364276
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Width
19.75 in
Application Type
Yes
Height
28 in
Depth
7.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646023
Zoro #
G322364276
UPC #
-
Country of Origin
China
Dimensions
Width
19.75 in
Height
28 in
Depth
7.25 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Rose Gold
Description
Embrace the good life with this hard working and stylish 28-inch rose gold metal table lamp with clear cylinder shade. A gorgeous rose gold metal base brings just the right amount of pizzazz to this fabulous lamp. The clear shade has a cylinder shape and is made of glass, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28.00-inch h x 19.75-inch w x 7.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.