Zoro Homepage

28" Silver Acrylic Cylinder Table Lamp With Ivory Drum Shade

  • Mfr # 545836

  • Zoro # G122337234


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Silver
Assembly Required
Partial Assembly Needed
Width
15 in
Depth
15 in
Height
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545836
Zoro #
G122337234
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Depth
15 in
Height
27.5 in

Details

Color
Ivory/Silver
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 28-inch silver acrylic cylinder table lamp with ivory drum shade. The base of this lamp is made of acrylic finished in a silver tone. The ivory shade has a drum shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 27.5-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.