
28" Silver And Black Metal and Glass Rolling Bar Cart
Mfr # 551669
Zoro # G422370313
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
16.5 in
Height
35.3 in
Width
27.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551669
Zoro #
G422370313
UPC #
-
Country of Origin
China
Dimensions
Depth
16.5 in
Height
35.3 in
Width
27.5 in
Details
Assembly Required
Partial Assembly Needed
Item
Bar Carts and Server
Application Type
No
Color
Silver
Description
The 28-inch silver metal and black glass rolling bar cart is a stylish addition to any entertainment space. Crafted with a robust metal frame finished in sleek silver, it offers both durability and elegance. The rectangular design features a stunning black glass top that adds a touch of sophistication. This contemporary bar cart is equipped with smooth-rolling wheels, allowing you to effortlessly move it from room to room. The striking combination of black and silver creates a modern aesthetic that complements various decor styles. Perfect for showcasing your favorite beverages and glassware, this bar cart is both functional and fashionable, making it an ideal choice for social gatherings and intimate settings. 35.3-inch h x 27.5-inch w x 16.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.