Zoro Homepage

28" Silver Metal Table Lamp With Clear Cylinder Shade

  • Mfr # 645960

  • Zoro # G322375265


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
19.75 in
Depth
7.25 in
Assembly Required
No Assembly Needed
Height
28 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645960
Zoro #
G322375265
UPC #
-
Country of Origin
China

Dimensions

Width
19.75 in
Depth
7.25 in
Height
28 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Silver

Description

Embrace the good life with this hard working and stylish 28-inch silver metal table lamp with clear cylinder shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The clear shade has a cylinder shape and is made of glass, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28.00-inch h x 19.75-inch w x 7.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.