28" White And Brown Genuine Marble And Aluminum Metal Coffee Table

  • Mfr # 565094

  • Zoro # G522342012


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Width
28 in
Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565094
Zoro #
G522342012
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
28 in
Length
52 in

Details

Item
Coffee Table
Tabletop Color
White Brown/Coffee
Assembly Required
Partial Assembly Needed
Commercial Use
No

Description

This stylish 28-inch white and brown genuine marble and aluminum coffee table is not only practical, but good looking and built to last. This handmade table features a rustic and distressed aluminum frame that is finished off with a white genuine marble top. The epitome of quality construction and design, this rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch H x 28-inch W x 52-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.