28" White And Brown Heavy Duty Plastic And Solid Wood Counter Height Bar Chair

  • Mfr # 520674

  • Zoro # G322343653


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Depth
21 in
Height
41 in
Application Type
Commercial
Assembly Required
Full Assembly Needed
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520674
Zoro #
G322343653
UPC #
-
Country of Origin
China

Dimensions

Depth
21 in
Height
41 in
Width
22 in

Details

Application Type
Commercial
Assembly Required
Full Assembly Needed
Seat Color
White Brown
Item
Bar Chair

Description

This 28-inch white and brown heavy duty plastic and solid wood counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The white plastic seat of this stool is a nice contrast to the high quality, brown solid wood of the base. Designed with a footrest for comfort and convenience. 41-inch H x 22-inch W x 21-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.