Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" White And Gray Solid Wood One Drawer Nightstand With USB

  • Mfr # 571339

  • Zoro # G622373640


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
White
Assembly Required
Partial Assembly Needed
Width
22 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571339
Zoro #
G622373640
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
22 in
Height
28 in
Depth
16 in

Details

Application Type
No
Color
White
Assembly Required
Partial Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 28-inch white and gray solid wood distressed one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. This piece is purposefully distressed to give a worn, rustic/vintage finish, and includes two USB ports and two outlets to keep you well connected. 28-inch h x 22-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.