Zoro Homepage

28" White and Gray Three Drawer Dresser

  • Mfr # 544001

  • Zoro # G422348343


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Color
White Gray
Height
27 in
Width
27.5 in
Assembly Required
Full Assembly Needed
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544001
Zoro #
G422348343
UPC #
-
Country of Origin
Colombia

Dimensions

Height
27 in
Width
27.5 in
Depth
16 in

Details

Color
White Gray
Assembly Required
Full Assembly Needed
Item
Dresser
Application Type
Yes
Material
Manufactured Wood

Description

This 28-inch white and gray three drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 27-inch H x 27.5-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.