Zoro Homepage

28" White And Natural Wood One Drawer Nightstand

  • Mfr # 543637

  • Zoro # G022341393


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Width
16.2 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Height
27.6 in
Depth
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543637
Zoro #
G022341393
UPC #
-
Country of Origin
Colombia

Dimensions

Width
16.2 in
Height
27.6 in
Depth
14.3 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
White

Description

Our 28-inch white and natural wood one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from manufactured wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 27.6-inch h x 16.2-inch w x 14.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.