
28" White and Silver Ceramic Round Table Lamp With Cream Drum Shade
Mfr # 545796
Zoro # G622357824
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Depth
16 in
Application Type
Yes
Color
Silver/Cream
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545796
Zoro #
G622357824
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Depth
16 in
Height
27.5 in
Details
Application Type
Yes
Color
Silver/Cream
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Description
This 28-inch white and silver ceramic round table lamp with cream drum shade is the perfect combination of design and function. The base of this lamp is made of ceramic finished in a white and silver tone. The cream drum linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27.5-inch H x 16-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.