Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" White and Silver Faux Leather Balloon Chair

  • Mfr # 520658

  • Zoro # G922365932


product price: $2,219.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Seat Color
White Silver
Overall Depth
23.8 in
Assembly Required
Full Assembly Needed
Overall Width
28.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520658
Zoro #
G922365932
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.8 in
Overall Width
28.4 in
Overall Height
45.4 in

Details

Item
Accent Chair
Commercial Use
Yes
Seat Color
White Silver
Assembly Required
Full Assembly Needed

Description

This 28-inch white and silver faux leather balloon chair is the perfect decorative yet functional accessory for your home. This sturdy faux leather upholstered balloon chair comes in a chic solid white color to give your space just the right look. The high quality stainless steel inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. 45.4-inch h x 28.4-inch w x 23.8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.