
28" White Ceramic Table Lamp With White Cone Shade
Mfr # 524345
Zoro # G822365254
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Assembly Required
Partial Assembly Needed
Height
27.5 in
Width
16 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524345
Zoro #
G822365254
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Height
27.5 in
Width
16 in
Details
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White
Description
Add a bright anchor to your room with this 28-inch white ceramic table lamp with white cone shade. A gorgeous white ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a cone shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27.5-inch H x 16-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.