Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" White Ceramic Table Lamp With White Drum Shade

  • Mfr # 524416

  • Zoro # G722357502


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Color
White
Assembly Required
Partial Assembly Needed
Height
28 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524416
Zoro #
G722357502
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
28 in
Width
15 in

Details

Color
White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Add a bright anchor to your room with this 28-inch white ceramic table lamp with white drum shade. A gorgeous white ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.