Zoro Homepage

28" White Metal Table Lamp With Clear Cylinder Shade

  • Mfr # 645962

  • Zoro # G022348279


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
28 in
Width
19.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645962
Zoro #
G022348279
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Width
19.75 in
Depth
7.25 in

Details

Item
Table Lamp
Color
White
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 28-inch white metal table lamp with clear cylinder shade. The base of this lamp is made of white metal. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28.00-inch h x 19.75-inch w x 7.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.