Zoro Homepage

28" White Metal Table Lamp With Clear Cylinder Shade

  • Mfr # 646024

  • Zoro # G322354031


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
28 in
Width
19.75 in
Application Type
Yes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646024
Zoro #
G322354031
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Width
19.75 in
Depth
7.25 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
White

Description

Add a bright anchor to your room with this 28-inch white metal table lamp with clear cylinder shade. The lamp is made of sturdy metal and features a white color. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 28.00-inch h x 19.75-inch w x 7.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.