
28" White Solid Wood Distressed One Drawer Nightstand
Mfr # 555413
Zoro # G322361961
product price: $802.99
/ea
Free Shipping & Returns
Key Features
Height
27.9 in
Color
White
Depth
16 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555413
Zoro #
G322361961
UPC #
-
Country of Origin
India
Dimensions
Height
27.9 in
Depth
16 in
Width
28 in
Details
Item
Nightstands & Bedside Table
Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Give your room the look and feel of 5-star accommodations with this 28-inch white solid wood distressed one drawer nightstand. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 27.9-inch h x 28-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.