Zoro Homepage

28" White Solid Wood Distressed Plantation Shutter One Drawer Nightstand With USB Port

  • Mfr # 571346

  • Zoro # G222365021


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Color
White
Application Type
No
Width
22 in
Depth
16 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571346
Zoro #
G222365021
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
22 in
Depth
16 in
Height
28 in

Details

Color
White
Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
Partial Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 28-inch white solid wood distressed plantation shutter one drawer nightstand with USB port. Includes a drawer and two cabinet doors with inner shelving to help keep your essentials close by and hidden. This solid wood construction of this piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 28-inch h x 22-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.