
28" White Solid Wood Distressed Two Drawer Nightstand With USB Port
Mfr # 571341
Zoro # G222366271
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Color
White
Depth
18 in
Height
28 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571341
Zoro #
G222366271
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
24 in
Depth
18 in
Height
28 in
Details
Color
White
Item
Nightstands & Bedside Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Good looking design and practical styling meet to form this 28-inch white solid wood distressed two drawer nightstand. Made of high quality solid wood that is built to last. This charming piece includes USB ports and outlets to keep you connected and includes 2 drawers to give you multiple storage options to keep clutter at bay. This piece features shiplap plank detailing and is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 28-inch h x 24-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.