28" White Wood Three Drawer Nightstand
- Mfr # 399249
- Zoro # G022907308
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Color
White
Assembly Required
No Assembly Needed
Frame Color
White
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399249
- Zoro #
- G022907308
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 28 in
- Length
- 28 in
- Depth
- 17 in
Details
- Color
- White
- Assembly Required
- No Assembly Needed
- Frame Color
- White
- Item
- Nightstands & Bedside Table
- Material
- Manufactured Wood
- Style
- Coastal
- Number of Pieces
- 1
- Shape
- Rectangular
- Commercial Use
- No
- Number of Drawers
- 3
- Frame Material
- Solid Wood
- Leg Color
- White
- Drawer Glide Mechanism
- Ball Bearing Glides
- Frame Wood Species
- Pine
Description
Give your room the look and feel of 5-star accommodations with this 28-inch white wood three drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 28-inch h x 28-inch w x 17-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.