28" Wood Brown America 1851 Yacht Hand Painted Sculpture

  • Mfr # 402244

  • Zoro # G922884600


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Nature Motif
No Nature
Hand Painted
Yes
Color
Brown
Plays Music
No
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402244
Zoro #
G922884600
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
33 in
Length
28 in
Depth
5.5 in

Details

Nature Motif
No Nature
Item
Sculptures
Hand Painted
Yes
Color
Brown
Plays Music
No
Material
Solid Wood
Assembly Required
No
Commercial Use
No
Subject
Transportation
Construction Method
Handmade
Pieces per Set
1
Sculpture Type
Model Boat

Description

High-quality manufactured wood used in this wooden sculpture is both good looking and hard wearing. Accessorize your room with this chic sculpture in a wooden coloration. Great to use on its own or mix with other decorations for the perfect look. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 28" H x 33" W x 5.5" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.