
28" X 20" Black Brown And White Wood Framed Art
Mfr # 516392
Zoro # G322882909
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Depth
1.5 in
Assembly Required
No
Lighted
No
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516392
Zoro #
G322882909
UPC #
-
Country of Origin
China
Dimensions
Depth
1.5 in
Length
28 in
Size
28" x 1.5" x 20.25"
Width
20.25 in
Details
Item
Wall Decor
Material
Wood
Assembly Required
No
Lighted
No
Hooks Included
No
Commercial Use
No
Orientation
Vertical Only
Finish Style
Paint Distressing
Construction Method
Machine-Made
Wall Decor Type
Framed Art
Fringe/Tassels Included
No
Color
Black, Brown, White
Mirrored
No
Style
Modern
Outdoor Suitability
No
Shape
Rectangle
Description
Unique and decorative, this 28-inch x 20-inch black brown and white wood framed art will leave a lasting impression. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 28-inch h x 20.25-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.