
28" X 24" Woodtoned Frame Early Risers, Set Of 2, 2PK
Mfr # 365985
Zoro # G822884205
product price: $278.99
/pk 2, $139.50/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Assembly Required
No
Width
28 in
Finish Style
No Distressing
Outdoor Suitability
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365985
Zoro #
G822884205
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Depth
1 in
Length
24 in
Details
Commercial Use
No
Assembly Required
No
Finish Style
No Distressing
Outdoor Suitability
No
Style
Classic
Finish
Matte
Color
Brown
Shape
Rectangle
Lighted
No
Item
Wall Decor
Orientation
Horizontal Only
Mirrored
No
Description
Those who want to embellish their home, or office, with something both lovely and practical are at the right place. This picture complements any space in which it finds itself, and its style is just what your walls need to look their best. This picture is an impressively crafted piece, made from high quality , which also displays a finish and color. Its frame is an alluring decoration as well. You want your piece to be long-lasing as well, and that’s exactly what this charming picture will give you. If you want a functional, elegant, and enduring picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.