Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Yellow Solid Wood Nightstand

  • Mfr # 548321

  • Zoro # G722374844


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
20 in
Height
28 in
Color
Yellow
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548321
Zoro #
G722374844
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
28 in
Depth
20 in

Details

Application Type
Yes
Color
Yellow
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Good looking design and practical styling meet to form this 28-inch yellow solid wood nightstand. Made of high quality solid wood that is built to last. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 28-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.