Zoro Homepage

29" Antiqued Bronze Novelty Table Lamp With Brown Bell Shade

  • Mfr # 524663

  • Zoro # G622362620


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Height
29 in
Depth
17.5 in
Width
11 in
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524663
Zoro #
G622362620
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Depth
17.5 in
Width
11 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Color
Bronze/Brown

Description

This 29-inch antiqued bronze novelty table lamp with brown bell shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of resin finished in a antiqued bronze tone. The brown bell faux leather shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 29-inch h x 11-inch w x 17.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.