Shop HOMEROOTS
See all product information
Create Account
29" Beige Camel and Black Tufted Linen Solid and Manufactured Wood Barrel Chair
Mfr # 653112
Zoro # G122811031
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
330 lb
Overall Depth
27.6 in
Overall Height
28.3 in
Overall Length
28.9 in
Seat Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653112
- Zoro #
- G122811031
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 27.6 in
- Overall Height
- 28.3 in
- Overall Length
- 28.9 in
Details
- Weight Capacity
- 330 lb
- Seat Color
- Beige
- Leg Color
- Black
- Item
- Barrel Chair
- Adjustable Headrest
- No
- Leg Material
- Metal
- Legs Included
- Yes
- Arms Included
- Yes
- Upholstery Color
- Beige, Camel
- Hardware Finish
- Matte
- Removable Seat Cushions
- Yes
- Accent Chair Pattern
- Solid Color
- Purposeful Distressing Type
- No Distressing
- Seat Material
- MDF
- Upholstery Material
- Linen
- Back Type
- Fixed Back
- Ottoman Included
- No
- Includes
- 1 Chair
Description
A mix of form and function, this 29-inch beige camel and black linen solid and manufactured wood barrel chair will bring a good looking and usable accent to your space. This cozy and comfy barrel chair is upholstered with gorgeous heathered beige and accented with a unique camel mustard trim that gives this piece a unique designer look and feel. The modern design effortlessly complements various decor styles while the fixed back ensures optimal support. With durable metal legs, this chair offers stability and a sleek aesthetic, making it a stylish addition to any room. 28.30-inch h x 28.90-inch w x 27.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.