29" Black and Clear Metal and Glass Table Lamp With White Drum Shade

  • Mfr # 524269

  • Zoro # G322361589


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
15 in
Height
29 in
Application Type
No
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524269
Zoro #
G322361589
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
29 in
Width
15 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Color
White

Description

Embrace the good life with this hard working and stylish 29-inch black and clear metal and glass table lamp with white drum shade. The base of this lamp is made of black and clear metal and glass. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 29-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.