
29" Black and Gold Metal Table Lamp With White Drum Shade
Mfr # 524438
Zoro # G722367617
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Height
29 in
Assembly Required
Partial Assembly Needed
Depth
15 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524438
Zoro #
G722367617
UPC #
-
Country of Origin
China
Dimensions
Width
15 in
Height
29 in
Depth
15 in
Details
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Gold/White
Description
This 29-inch black and gold metal table lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black and gold color. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 29-inch H x 15-inch W x 15-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.