Zoro Homepage

29" Black and Silver Metal Table Lamp With White Drum Shade

  • Mfr # 524439

  • Zoro # G522369903


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Height
29 in
Width
15 in
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524439
Zoro #
G522369903
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
29 in
Width
15 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Color
Silver/White

Description

Truly a mix of design and functionality that doesn't compromise on style, this 29-inch black and silver metal table lamp with white drum shade will be a great addition to your space. The lamp is made of sturdy metal and features a black and silver color. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 29-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.