Zoro Homepage

29" Black And Silver Velvet Barrel Chair

  • Mfr # 533849

  • Zoro # G022374414


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Black Silver
Overall Depth
27.4 in
Overall Width
28.9 in
Overall Height
32.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533849
Zoro #
G022374414
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27.4 in
Overall Width
28.9 in
Overall Height
32.7 in

Details

Application Type
No
Color
Black Silver
Item
Accent Chair
Assembly Required
Partial Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this 29-inch black and silver velvet barrel chair. This gorgeous solid color black barrel chair is masterfully upholstered in durable velvet. Giving the chair stability and structure, the inner frame is constructed with high quality plywood and features a tight back that comes complete with soft and comfortable cushioning. 32.7-inch h x 28.9-inch w x 27.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.