Zoro Homepage

29" Black And White And Black Upholstered Houndstooth Arm Chair

  • Mfr # 572294

  • Zoro # G022349634


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Seat Color
White Black/Black White
Commercial Use
Yes
Overall Depth
31 in
Overall Height
31.5 in
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572294
Zoro #
G022349634
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
31 in
Overall Height
31.5 in
Overall Width
29 in

Details

Seat Color
White Black/Black White
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Accent Chair

Description

A mix of form and function, this 29-inch black and white and black upholstered houndstooth arm chair will bring a good looking and usable accent to your space. This updated yet classic black and white houndstooth arm chair is masterfully upholstered in durable 100% polyester. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 31.5-inch h x 29-inch w x 31-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.