Zoro Homepage

29" Black Arch Metal Framed Full Length Hanging Mirror

  • Mfr # 564448

  • Zoro # G822358874


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Depth
1.57 in
Color
Black
Assembly Required
No Assembly Needed
Height
29.48 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564448
Zoro #
G822358874
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Height
29.48 in
Width
27.51 in

Details

Color
Black
Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror
Material
Glass

Description

The 29-inch black arch metal framed full length hanging mirror will be a fun addition to your bedroom or dressing area. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bedroom glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your decor. It is an ideal full-length mirror for your bedroom, living room, or dressing room. You can use this mirror on your bedroom door for last minute checks as you head out, or in your closet to help you pick out your outfits in the morning, or just simply to add some brightness in any room you want. 29.48-inch H x 27.51-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.