
29" Black Black Pearl Pirate Boat Hand Painted Decorative Boat
Mfr # 401980
Zoro # G222884867
product price: $1,416.99
/ea
Free Shipping & Returns
Key Features
Construction Method
Handmade
Material
Solid Wood
Sculpture Type
Model Boat
Color
Black
Hand Painted
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401980
Zoro #
G222884867
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
10.5 in
Width
35 in
Length
29 in
Details
Construction Method
Handmade
Material
Solid Wood
Sculpture Type
Model Boat
Color
Black
Hand Painted
Yes
Plays Music
No
Item
Sculptures
Assembly Required
No
Commercial Use
No
Pieces per Set
1
Nature Motif
No Nature
Subject
Transportation
Description
This black colored piece is made from high grade manufactured wood. It's a perfect addition for those who love an up-to-the-minute look and feel. You can be certain that you'll be leaving an impression with this unique piece. 29" H x 35" W x 10.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.