
29" Black Ceramic Cylinder Table Lamp With Beige Drum Shade
Mfr # 524627
Zoro # G022370966
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Color
Beige/Black
Assembly Required
No Assembly Needed
Height
29 in
Depth
15.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524627
Zoro #
G022370966
UPC #
-
Country of Origin
China
Dimensions
Height
29 in
Depth
15.5 in
Width
15.5 in
Details
Color
Beige/Black
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
This 29-inch black ceramic cylinder table lamp with beige drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of black ceramic. Includes a beige fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 29-inch H x 15.5-inch W x 15.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.