Zoro Homepage

29" Black Ceramic Round Table Lamp With Beige Empire Shade

  • Mfr # 524746

  • Zoro # G422375912


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Height
29 in
Application Type
No
Width
16 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524746
Zoro #
G422375912
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
29 in
Width
16 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Beige/Black

Description

This 29-inch black ceramic round table lamp with beige empire shade is a great way to add some brightness to any corner of your home. A gorgeous black ceramic base brings just the right amount of pizzazz to this fabulous lamp. The beige shade has a empire shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 29-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.