Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
29" Black Crocodile Lacquer Mdf Dresser
Mfr # 284149
Zoro # G322908463
product price:Â $2,713.99
/eaKey Features
Assembly Required
Full Assembly Needed
Width
55 in
Depth
20 in
Length
29 in
Dresser Type
Double dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 284149
- Zoro #
- G322908463
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 55 in
- Depth
- 20 in
- Length
- 29 in
Details
- Assembly Required
- Full Assembly Needed
- Dresser Type
- Double dresser
- Item
- Dressers
- Material
- Manufactured Wood
- Style
- Contemporary
- Dresser Orientation
- Horizontal
- Color
- Black
Description
Save space, while getting ample storage room, with this stylish dresser. You can mix it with plenty of other combinations, thanks to its charming and functional design. Its a high quality piece made from MDF. This dresser has six drawers, so that you never lack storage room. It is 29 high, 55 wide, and 20 deep, and weighs 160.6 pounds. A splendid piece like this dresser would fit in in your living room, or bedroom perfectly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.