Zoro Homepage

29" Black Solid Wood Round Coffee Table

  • Mfr # 523614

  • Zoro # G722371782


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Assembly Required
No Assembly Needed
Tabletop Color
Coffee/Black
Width
32 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523614
Zoro #
G722371782
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
32 in
Length
32 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Coffee/Black
Item
Coffee Table
Commercial Use
Yes

Description

Add handsome, fashionable design to your living space with this 29-inch black solid wood round coffee table.this table features quality construction from solid wood and an updated monotone color scheme with black as the main color on both the top and the base.complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel.this unique drum shape of the table adds dimension and visual interest.this round table features a fresh and stylish shape to give your room a visually pleasing accent.if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you.this coffee table is the sturdy, reliable and stylish answer to your living room needs. 19-inch H x 29-inch W x 29-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.