
29" Blush And Gold Velvet Barrel Chair
Mfr # 533848
Zoro # G122346519
product price: $535.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
27.4 in
Overall Height
32.7 in
Overall Width
28.9 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533848
Zoro #
G122346519
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
27.4 in
Overall Height
32.7 in
Overall Width
28.9 in
Details
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Gold
Description
This 29-inch blush and gold velvet barrel chair is the perfect decorative yet functional accessory for your home. This sturdy velvet upholstered barrel chair comes in a chic solid blush color to give your space just the right look. The high quality plywood inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. 32.7-inch h x 28.9-inch w x 27.4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.