Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29" Bronze Metal Swing Arm Table Lamp With Off White Empire Shade

  • Mfr # 524656

  • Zoro # G722371508


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
19 in
Height
28.5 in
Application Type
No
Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524656
Zoro #
G722371508
UPC #
-
Country of Origin
China

Dimensions

Depth
19 in
Height
28.5 in
Width
14.5 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Bronze/White

Description

Embrace the good life with this hard working and stylish 29" bronze metal swing arm table lamp with off white empire shade. The base of this lamp is made of metal finished in a bronze tone. Includes a off white fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 28.5" H x 14.5" W x 19" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.