
29" Brown Ceramic Cylinder Table Lamp With Tan Empire Shade
Mfr # 524773
Zoro # G622351860
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Height
28.5 in
Assembly Required
Partial Assembly Needed
Depth
17 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524773
Zoro #
G622351860
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Height
28.5 in
Depth
17 in
Details
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
Brown/Tan
Description
With this 29-inch brown ceramic cylinder table lamp with tan empire shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of brown ceramic. Includes a tan fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28.5-inch H x 17-inch W x 17-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.